Welcome to Würth Malaysia For trade customers only

Twist drill bits HSS DIN 338 type RN TIN head

Twist drill bit HSS DIN 338 type RN TiN
DRL-TWST-MET-DIN338-HSS-TIN-D1,5MM
ZEBRA

Art.-no. 0624020150
EAN 4053479471334

Prices for customers after login
Twist drill bits HSS DIN 338 type RN TIN head

Art.-no. 0624020150

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.

Precise & Quick drilling


  • The sturdy twist drill with its short design provides for precise drilling.

  • Very precise tip and the related precise cutting geometry, a constant drilled-hole quality is ensured, ideal for core hole drilling.

  • Optimized crosswise drill point narrowing provides 20% lower feed force saving compared with conventional drill bit.


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.



Long tool life


The TiN coating increase the heat resistance up to 600º, which provides 3 times more tool life in comparison with a non-coated HSS drill



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice

The Ø 13.0 mm drill shank is reduced to Ø 12.7 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Twist drill bit assortment DIN 338 HSS TIN head type RN

DRL-MET-SORT-DIN338-HSS-TINH-155PCS

ZEBRA ORSY100
155-piece in system box, TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
x 1 pcs
Twist drill assortment HSS DIN 338 type RN TiN head

DRL-MET-SET-DIN338-HSS-TINT-(D1-10)-0,5

ZEBRA
19 pieces TiN head coated steel precision drill bit for general, broad applications in steel up to 850 N/mm² strength and cast iron.
x 1 pcs
Twist drill assortment HSS DIN 338 type RN TiN head

DRL-MET-SET-DIN338-HSS-TINT-(D1-13)-0,5

ZEBRA
25 pieces TiN head coated steel precision drill bit for general, broad applications in steel up to 850 N/mm² strength and cast iron.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information