Welcome to Würth Malaysia For trade customers only
Boiling Point  Brake fluid Meter - BRKFLUDTEST-BP-STPRO Boiling Point  Brake fluid Meter - BRKFLUDTEST-BP-STPRO
´
Boiling Point  Brake fluid Meter - BRKFLUDTEST-BP-STPRO - 1
Boiling Point  Brake fluid Meter - BRKFLUDTEST-BP-STPRO - 2

Boiling Point Brake fluid Meter

BRKFLUDTEST-BP-STPRO

Art.-no. 0715530800

EAN 4062856376926

Individual price display after login
Boiling Point Brake fluid Meter

Art.-no. 0715530800

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Accurately check the boiling point of DOT fluid by connected power clips with automotive battery

Technical Data


  • Power: 12V automotive battery

  • Testing current: 5-7A

  • Working environment:0-50°C

  • Measuring range of brake fluid: ≤320°C (≤608°F)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThis is a device which applied for boiling temperature value test of DOT3, DOT4, DOT5.1 which helps to remind technicians on timing of changing brake fluid.

Length

400 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information