Welcome to Würth Malaysia For trade customers only

Serrated lock washer, externally serrated, shape A DIN 6798 A4 stainless steel. Externally serrated.

DIN 6798 A4 stainless steel plain, shape A
WSH-SER-DIN6798-A4-A-D13,0

Art.-no. 0432213
EAN 4049557777764

Prices for customers after login
Serrated lock washer, externally serrated, shape A DIN 6798 A4 stainless steel. Externally serrated.

Art.-no. 0432213

Prices for customers after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Internal diameter (d1)

13 mm

Outer diameter (d2)

20.5 mm

Height (h1)

3 mm

Thickness (s1)

1 mm

Material

Stainless steel A4

Surface

Plain

Form

A

Design

Externally serrated

DIN

6798

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information