Taper-grooved dowel pin DIN 1472, A1 stainless steel, plain
DIN 1472 stainless steel A2 plain
PIN-TAPGRVD-DIN1472-A1-4X16
Art.-no.
026724 16
EAN 4050382456007
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Nominal diameter (d1) | 4 mm |
Length (l1) | 16 mm |
Chamfer length (c1) | 0.5 mm |
Standards | DIN 1472 |
Material | Stainless steel A1 |
Surface | Plain |
RoHS-compliant | Yes |