Welcome to Würth Malaysia For trade customers only

Backpack

Backpack
BACKPACK-BLACK-READY

Art.-no. 0WGE300888

EAN 4099618305627

Individual price display after login
Backpack

Art.-no. 0WGE300888

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • 500D PVC tarpaulin, rigid and water-resistant

  • Two way zipper for bag pocket, convenient to open and close

  • Ergonomic shoulder strap design, length is adjustable

  • Big space to hold your ipad, laptop, wallet, cosmetic, umbrella, phone and other items
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Gross weight

365 g

Width

15 cm

Length

30 cm

Height

50 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information