Welcome to Würth Malaysia For trade customers only

Anti-bacterial hand gel Komfort Gel

Hand sanitiser gel HD Comfort Gel
HNDSANTSGEL-(HD-KOMFORT-GEL)-100ML

Art.-no. 0899891150

EAN 4250067601580

Individual price display after login
Anti-bacterial hand gel Komfort Gel

Art.-no. 0899891150

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ready-to-use anti-bacterial hand gel for hygienic hand disinfection with disinfecting after-effect (residual effect)

Ready-to-use anti-bacterial hand gel


  • Easy to use

  • Suitable for all applications


Disinfectant effect (residual effect)


Long-lasting protection



Perfumed


Pleasant, mild aroma in contrast to other disinfectants



Remoisturising


Nourishes the skin, non-drying



Extremely short soaking-in time


Perfect for quick use on-the-go or in the workplace



Gel reacts with natural bodily salts


  • Only becomes liquid when placed on your hand

  • Non-drip

  • Minimal usage amount


Tested in accordance with latest guidelines and expertise (EN 14476)


Extremely gentle on the skin

Notice

The hand disinfectant is not suitable for disinfecting open wounds.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The mobile solution for disinfecting hands on the go, on trips, during assembly work or in the workplace. HD Komfort Gel is a skin-friendly disinfectant for applying to the skin. Rapid effectiveness against a wide range of bacteria, including tuberculosis, fungus (Candida albicans), adeno viruses and all enveloped viruses such as HIV, HBV, HCV, Influenza A, B, C, Herpes simplex, H1N1 (swine flu), H5N1 (bird flu) etc. is guaranteed.

Instructions

For hygienic disinfection of hands, rub hands with the gel for approx. 30 seconds. Hands must remain moistened by the gel the entire time they are rubbed. Otherwise the dosage must be adjusted.

Chemical basis

Ethanol, 2-propanol, 2-phenylphenol

Smell/fragrance

Characteristic

Colour

Bluish, clear

Contents

100 ml

Viscosity/consistency

Gel

pH value / conditions

6.3 / at 20°C

Density/conditions

0.88 g/cm³ / at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information