Welcome to Würth Malaysia For trade customers only

Angle grinder EWS 7-125-E Basic

Angle grinder EWS 7-125-E Basic
ANGLGRIND-EL-(EWS 7-125-E BASIC)

Art.-no. 57070130

EAN 4056807710822

Individual price display after login
Angle grinder EWS 7-125-E Basic

Art.-no. 57070130

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely handy 720 W angle grinder with speed regulation and a 125 mm protective hood. Ideal for light grinding and cutting work

6-stage speed control


Allows the user to select the ideal speed for the application.



Restart protection


Prevents accidental start-up after a power interruption.



Recoil protection


Ensures no recoil if the disk locks thanks to mechanical decoupling.



Increased machine service life


Additional cooling slots on rear of machine optimise motor cooling.



Can be used in hard-to-reach places


Small gear head



Light and easy-to-handle


Small handle circumference (176 mm) and light weight allow comfortable working over long periods.

Notice

If you are using a 115-mm protective hood, 115-mm grinding wheels and cutting discs can also be used.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

720 W

Max. idle speed

11000 rpm

Min. idle speed

2800 rpm

Max. cutting disc diameter.

125 mm

Thread type x spindle-thread diameter

M14

Weight of machine

1.8 kg

Cable length

4 m

Functions

Restarting protection, Overloading protection, Speed electronics

Min./max. idle speed

2800-11000 rpm

Angle grinder EWS 7-125-E Basic including:
Protective hood
1 x
Protective hood

SP-(PROTECTION CAP)

Quantity: 1 x
Handle
1 x
Handle

AUXILIARY HANDLE

Quantity: 1 x
Clamping nut
1 x
Clamping nut

CLMPNUT-(1 603 345 043)

Quantity: 1 x
Clamping flange
1 x
Clamping flange

CLMPFLG-(2 605 703 014)

Quantity: 1 x
Face spanner
1 x
Face spanner

FCEWRNCH-F.ANGLGRIND

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
System case 8.4.2

SYSCASE-8.4.2.

Ideal for flexible storage of small parts, power tools and tools along with consumables
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information