Welcome to Würth Malaysia For trade customers only

Aluminium drinking bottle

ALU DRINKING BOTTLE RED 750ML

Art.-no. 0WGE105003

EAN 4050641358127

Individual price display after login
Aluminium drinking bottle

Art.-no. 0WGE105003

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Durable aluminum metal construction suitablel for the gym, sports, kids at school

  • Carabiner sport clip and split key ring allow you to attach flask to nearly and object

  • Screw top black lid with silicone ring is lead proff
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Length

260 mm

Width

82 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information