Allen key
Allen key hexagon socket flat slotted
ALLENKEY-SL-1,6X10X175
Art.-no.
071531 05
EAN 4011231734424
Prices for customers after login


Exclusively for trade customers
Register now and access more than 125,000 products
Flat slotted
- Round blade with handle
- Bright nickel-plated
DIN 5200
Product information
Datasheets(X)
Application area
For working in confined spaces, blade positions 0° and 90°
Thickness of cutting edge x width of cutting edge | 1.6 x 10.0 mm |
Length (L) | 175 mm |