Air tool fittings 1500 series
Nipple, hose connection, series 1500
NPL-PN-S1500-10MM
Art.-no. 069931010
EAN 4053479022468
Register now and access more than 125,000 products
High air flow rate of up to 1,950 liters/minute (69 cubic feet/minute) and maximum operating pressure of 16 bar (232 psi).
Enables optimum compressed-air supply and output utilization of compressed-air consumers. This results in increased productivity and decreased energy costs.
Ergonomically designed locking bush.
Ensures a secure grip and prevents slipping off.
Low coupling force enables one-handed operation.
Only minimal force required for simple, fast, safe coupling and decoupling.
Air-tight connections.
Low energy consumption and high level of efficiency.
Hardened steel nipples and locking bushes.
For max. loadbearing capacity and long service life.
Exposed surfaces are chrome-plated, nickel-plated or galvanized.
High corrosion resistance and protection, even under demanding conditions.
- Series 1500 fittings comply with the Asian standard and have a nominal diameter of 7.5 mm.
- Euro profiles are compatible with the 2000 Series
Datasheets(X)
Professional use in compressed air systems in mechanical and tire workshops, bodyshops, metalworking and carpentry
Material | Hardened steel |
Length (L) | 47 mm |
Surface | Zinc nickel |
Max. pressure | 16 bar |