Welcome to Würth Malaysia For trade customers only

Adhesive boundary tape

Contour-following adhesive tape
MASKTPE-HEATRES-RED-W6MM

Art.-no. 099266

EAN 4011231985727

Individual price display after login
Adhesive boundary tape

Art.-no. 099266

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal PVC adhesive tape with extremely thin backing material.

Extremely flexible


Ideally suited for masking tasks around curves.



Extremely thin backing material


A particularly thin painting edge can be produced.



Good adhesion


  • Suitable for masking work on all smooth surfaces found in the construction and automotive sectors. The tape can be removed again immediately after painting and leaves no residues

  • Suitable for bonding on all crepe adhesive tapes in the range in order to produce a fine painting edge.


Resistant to moisture and solvents


The adhesive tape is suitable for painting work involving all commercially available aqueous varnish and paint systems that contain solvents.

Notice

The adhesive boundary tape is not suitable for oven drying!


To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried.


The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Used to mask masking tapes to produce a clean painting edge

  • Sharp-edged masking on smooth surfaces, e.g. decorative filling techniques in painting applications

  • Marking in various areas, e.g. pipework

  • Sealing cases, boxes and cans

  • Multiple adhesive sealing of small bags

Backing material

PVC

Adhesive base

Natural rubber

Colour

Red (base material)

Width

6 mm

Length

66 m

Thickness

0.07 mm

Dynamic peel strength at 25 mm

9 N

Elongation at break

60 %

Min./max. temperature resistance

-30 to 70 °C

Min./max. processing temperature

10 to 25 °C

Ultraviolet resistance

No

Moisture resistance

Yes

Shelf life from production/conditions

24 Month / at 20°C and 50% humidity

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Heat-resistant crepe masking tape +120 °C

MASKTPE-HEATRES-18MMX50M

Crepe adhesive tape for painting work with high temperatures
x 16 pcs
Heat-resistant crepe masking tape +120 °C

MASKTPE-HEATRES-24MMX50M

Crepe adhesive tape for painting work with high temperatures
x 12 pcs
Heat-resistant crepe masking tape +120 °C

MASKTPE-HEATRES-30MMX50M

Crepe adhesive tape for painting work with high temperatures
x 10 pcs
Heat-resistant crepe masking tape +120 °C

MASKTPE-HEATRES-36MMX50M

Crepe adhesive tape for painting work with high temperatures
x 8 pcs
Heat-resistant crepe masking tape +120 °C

MASKTPE-HEATRES-48MMX50M

Crepe adhesive tape for painting work with high temperatures
x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information