Welcome to Würth Malaysia For trade customers only

Abrasive pad

Abrasive pad
ABRPAD-(ALU-OXYD)-G60

Art.-no. 058702 60

EAN 4024835455046

Individual price display after login
Abrasive pad

Art.-no. 058702 60

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal abrasive pad made from aluminium oxide for woodworking and metalworking.
  • Sandpaper and sanding block in one

  • For dry sanding

  • Adapts to any shape, making it suitable for universal use

  • Can be re-used after rinsing with water

  • Can also be used for hard-to-reach areas

  • Especially well-suited for surface sanding
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

125 x 100 x 10 mm

Grid size

60

Material of abrasive medium

Aluminium oxide (normal corundum)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information