Welcome to Würth Malaysia For trade customers only

50-LITER OIL-FREE AIR COMPRESSOR

Compressor Compact 50 l oil-free
COMPR-EL-COMPACT-OILFREE-6IN1-50LTR

Art.-no. 0701250010

EAN 4099618313509

Prices for customers after login
50-LITER OIL-FREE AIR COMPRESSOR

Art.-no. 0701250010

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Maintenance-free, portable and compact so the work can be done safely and comfortably even in small, enclosed spaces
Adjustable working pressure and good air quality
Filtered pressure reducer with manometer and mist oiler

Tank pressure display


Additional manometer



Motor overheating protection


Integrated overload protection



Ideal for mobile use within the workshop


Steering rollers with locking brake provide maneuverability and a secure footing


Comfortable handling due to rubberized pull handle and additional handle


Safety valve


The spring-loaded safety valve triggers if the permissible maximum pressure is exceeded


Order and safety


Long pull handle with integrated cable winding



Pressure controller


Set the control pressure at the pressure controller



Rubberized Roller


The rubberized roller allow for secure positioning with minimal vibration



Notice

Danger due to inadequate PPE!


▸ Wear hearing protection.


▸ Wear safety glasses.


▸ Wear a face mask during dust-creating work or if harmful gases, mists or vapours are produced.


▸ Wear suitable work clothing.


▸ Wear non-slip shoes or boots.



The user is solely responsible for damage resulting from improper use.



  • The service life of some components (e.g. seal in the non-return valve) is significantly reduced if the compressor is operated at high temperatures (≥ max. bearing/operating temperature).


  • At temperatures below the minimum bearing/operating temperature there is a risk of freezing of the condensate in the pressure tank.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description


COMPACT50L-OILFREE with 6IN1 coupling

Motor output

2.2 kW

Max. pressure

10 bar

Tank capacity

50 l

Intake air capacity

320 l/min

Oil-free operation

Yes

Frequency

50 Hz

IP protection class

IP 23

Rotation speed

1400 rpm

Min./max. temperature conditions

5 to 40 °C

Cable length

2.8 m

Length x width x height

730 x 310 x 750 mm

Number of quick-action couplings

1 PCS

Sound-pressure level

95 dB

Weight of machine

56 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information