Welcome to Würth Malaysia For trade customers only

4-LITER OIL-FREE SUBCOMPACT AIR COMPRESSOR

Compressor Subcompact 4 l oil-free Silent
COMPR-EL-SUBCOMPACT-OILFREE-SILENT-4LTR

Art.-no. 0701204010

EAN 4099618312885

Prices for customers after login
4-LITER OIL-FREE SUBCOMPACT AIR COMPRESSOR

Art.-no. 0701204010

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Small, handy and lightweight. The reduced levels of vibration and noise makes it the ace on the sleeve for all interior jobs

Due to its small, compact design, it is ideally suited for mobile use



The oil-free piston compressor results in reduced service costs and oil-free condensate



Thanks to the two manometers, both the boiler pressure and the working pressure can be displayed



Any working pressure can be selected via the continuously adjustable pressure reducer



The rubberized handle prevents the compressor from slipping during transport



The option to wind up the cable directly on the device means that it is stored neatly for transport



The integrated motor circuit breaker protects the motor against overload



The rubberized feet allow for secure positioning with minimal vibration

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

SUBCOMPACT4L-OILFREE-SILENT

Motor output

280 W

Max. pressure

8 bar

Tank capacity

4 l

Intake air capacity

49 l/min

Oil-free operation

Yes

Frequency

50 Hz

IP protection class

IP 23

Rotation speed

1400 rpm

Min./max. temperature conditions

5 to 40 °C

Cable length

2.8 m

Length x width x height

370 x 350 x 340 mm

Sound-pressure level

58 dB

Weight of machine

11 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information