Welcome to Würth Malaysia For trade customers only

3/8 inch socket wrench PZ REDSTRIPE

SKTWRNCH-3/8IN-PZ2-L48

Art.-no. 5763038319

EAN 4099618985713

Individual price display after login
3/8 inch socket wrench PZ REDSTRIPE

Art.-no. 5763038319

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Tip size

PZ2

Tip type

PZ

Length (L1)

55 mm

Blade length (L2)

21.5 mm

Socket wrench external diameter (D1)

18 mm

Material

Chrome-vanadium steel, hardened

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information