Welcome to Würth Malaysia For trade customers only

2C HS clear lacquer VOC

2C HS clear lacquer VOC
CLRLAC-2C-VOC-5LTR

Art.-no. 5866200105

EAN 4099618968136

Individual price display after login
2C HS clear lacquer VOC

Art.-no. 5866200105

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Top-quality, high-solid acrylic clear varnish for complete and partial painting of passenger cars and commercial vehicles.
  • Brilliant clear varnish condition, optimum application

  • Perfect polishing immediately after forced drying

  • VOC-compliant high-solid acrylic varnish

  • High degree of resistance to all weather influences as well as chemical and mechanical stresses

  • Also suitable as protective varnish for neon colours (daylight luminous paints)
Notice

Permissible maximum VOC content of product category 2 (d) of the German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV.): 420 g/l. Max. VOC content of 2-component HS clear lacquer VOC: 420 g/l.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

2-component HS clear lacquer VOC is a VOC-compliant high-solid acrylic clear varnish for complete and partial painting of passenger cars and commercial vehicles with an especially brilliant clear lacquer state and optimum development on solvent and water-based paints.

Instructions

Mixture by volume: 2:1 2-component HS hardener for top coats Acrylic thinner: Thinning adjustment 5-10 vol.% depending on layer thickness. Application tools: Spray gun with minimum nozzle diameter of 1.3 mm.

Contents

5 l

Chemical basis

Two-component acrylic

Smell/fragrance

Characteristic

Colour

Colourless

Viscosity/consistency

Liquid

Drying time

30 min

Conditions for drying time

at 20°C

Gloss level

High gloss

Density

1.036 g/cm³

Ignition temperature

370 °C

Max. temperature resistance

120 °C

Density conditions

at 20°C

Min. processing temperature

10 °C

Application conditions

at 10°C and 75% relative humidity

VOC concentration (CH)

263 g/l

Shelf life from production

36 Month

Min. proportion of solids

67 %

Max. proportion of solids

69.5 %

Min. flashing point

36 °C

Boiling point

124 °C

Vapour pressure

1070 Pa

Conditions for vapour pressure

at 20°C

Viscosity conditions

at 20°C, in accordance with DIN 53211

Max. yield (area)

12 m²

Min. yield (area)

10 m²

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Acrylic thinner for 2-component acrylic products and 1-component thick coat lacquers

THINNER-ACRYLIC-NORMAL-5LTR

To dilute or to adjust the viscosity of 2-component top coats and 2-component clear coats for painting.
x 1 pcs
Half face mask HM 173

HALFMASK-HM173-DBFILTCON

With bayonet connection in accordance with EN 141
x 1 pcs
2-component HS hardener for top coats

HARD-LAC-TOPCOAT-2C-1LTR

Perfectly suited for use with 2-component HS acrylic paint, 2-component clear varnish and 2-component thick coat lacquer.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 1
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 1
Heavy-duty design
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information