Stepped twist drill bit HSS Deepcut assort. 3 pcs
在下表中选择各货品来获得详细信息、更多图像和文档。
Stepped twist drill bit HSS Deepcut assort. 3 pcs
The multi-purpose stepped drill bit with AlCrN coating and unique SMART STEP technology for high-precision, flexible use in sheet metal and now also for thicker workpieces made of conventional steel with a strength of up to 1300 N/mm², cast iron, aluminium, brass, bronze, Plexiglas, plastic and wood. Available in the ORSY® system cassette.
仅面向商业客户
立即注册,访问 125,000 多种产品






选择 RAL 颜色值
请注意: 屏幕上显示的颜色可能与实际颜色存在差异!