Simply stack the boxes up and lock them in place using the clever coupling mechanism
Strong
Even more robust thanks to impact-resistant sides made from high-quality plastic, which is also non-deforming and corrosion-free. The boxes can hold up to 100 kg, and the lid of the top loader box can bear a load of up to 120 kg.
Practical
Large, ergonomically shaped handles for high user comfort — no cutting into the user's hand.
Useful:
Easy to lock and unlock thanks to a special sliding mechanism
Safe
Secure the stacked boxes with clever theft protection – a combination of a lock and a lock mounting element, which are available as accessories
Lockable
Each box can be fitted with a lock (drawer boxes and combination boxes: included in scope of delivery) to prevent others from accessing the contents.
Well-designed
Elevated stand for easy transport with the sack truck and protection against dirt. Extra fixture for fastening wheels.
Precious
Attractive, multi-award-winning design made from high-strength, easy-care aluminium: Extremely robust, stainless and very lightweight
ORSY BULL - 箱,用于 8.4.2 带翼
Robust ORSY® BULL with lid for the safe storage of two system cases 8.4.2 or 4.4.2