Die, HSS WN M-thread, 7 pcs Syska
在下表中选择各货品来获得详细信息、更多图像和文档。
Die, HSS WN M-thread, 7 pcs Syska
HSS high performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill drivers or manually in the die holder in steel up to 900 N/mm² strength, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys). Available in the ORSY® system cassette.
仅面向商业客户
立即注册,访问 125,000 多种产品





选择 RAL 颜色值
请注意: 屏幕上显示的颜色可能与实际颜色存在差异!