Die, HSCo M-thread, nitrated, 7 pcs Syska
在下表中选择各货品来获得详细信息、更多图像和文档。
Die, HSCo M-thread, nitrated, 7 pcs Syska
HSCo high performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill drivers or manually in the die holder in almost all materials, such as steel up to 1400 N/mm2 strength, stainless steel, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys). Available in the ORSY® system cassette.
仅面向商业客户
立即注册,访问 125,000 多种产品





选择 RAL 颜色值
请注意: 屏幕上显示的颜色可能与实际颜色存在差异!