Core drill bit HSCo8 AlCrN assortment 7 pieces
在下表中选择各货品来获得详细信息、更多图像和文档。
Core drill bit HSCo8 AlCrN assortment 7 pieces
High-performance core drill bits with 55-mm cutting depth, AlCrN-multilayer coating and 8 % cobalt alloy for high service life and versatile use with almost all materials such as in conventional steels, cast iron, titanium, stainless steels, heat-resistant and high-strength steels up to 1400 N/mm² in strength. Also suitable for non-ferrous metals such as aluminium, aluminium alloys, magnesium alloys, brass, bronze and plastics.
仅面向商业客户
立即注册,访问 125,000 多种产品
应用
选择 RAL 颜色值
请注意: 屏幕上显示的颜色可能与实际颜色存在差异!