欢迎光临伍尔特马来西亚 仅面向工商业客户
Carbide burr multi-perf. TiAlSiN 10 pcs Syska
Carbide burr multi-perf. TiAlSiN 10 pcs Syska - 1
Carbide burr multi-perf. TiAlSiN 10 pcs Syska - 2
Carbide burr multi-perf. TiAlSiN 10 pcs Syska - 3
Carbide burr multi-perf. TiAlSiN 10 pcs Syska - 4

在下表中选择各货品来获得详细信息、更多图像和文档。

Carbide burr multi-perf. TiAlSiN 10 pcs Syska

The premium all-rounder with titanium-aluminium-silicon-nitride coating and unique multi-tooth geometry for efficient roughing and finishing in a single process on almost all materials such as steel < 65 HRC, cast iron, stainless steel, titanium, special alloys and hard and tough materials (e.g. Hardox). Also suitable for non-ferrous metals, such as aluminium alloys > 10 % silicon, magnesium alloys, brass, copper, bronze and plastics. Available in ORSY® system cassette.

阅读货品描述

提供 1 种设计

登录后即可显示价格

仅面向商业客户

立即注册,访问 125,000 多种产品

索引

仅面向商业客户

立即注册,访问 125,000 多种产品

致电客户服务: +60123453493

登录后即可显示价格