Carbide burr multi-perf. TiAlSiN 10 pcs Syska
在下表中选择各货品来获得详细信息、更多图像和文档。
Carbide burr multi-perf. TiAlSiN 10 pcs Syska
The premium all-rounder with titanium-aluminium-silicon-nitride coating and unique multi-tooth geometry for efficient roughing and finishing in a single process on almost all materials such as steel < 65 HRC, cast iron, stainless steel, titanium, special alloys and hard and tough materials (e.g. Hardox). Also suitable for non-ferrous metals, such as aluminium alloys > 10 % silicon, magnesium alloys, brass, copper, bronze and plastics. Available in ORSY® system cassette.
仅面向商业客户
立即注册,访问 125,000 多种产品


选择 RAL 颜色值
请注意: 屏幕上显示的颜色可能与实际颜色存在差异!