Welcome to Würth Malaysia For trade customers only

Hand tool

Hand tool
HNDTL-FOLDING-KNIFE-READY-SST/ALU-L160MM

Art.-no. 0WGE101228
EAN 4065746637763

Prices for customers after login
Hand tool

Art.-no. 0WGE101228

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

160 mm

Width

25 mm

Height

5 mm

Gross weight

70 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information