Welcome to Würth Malaysia For trade customers only

Rechargeable LED Hand Lamp WL1 LED 6+1 W

Cordless LED hand-held lamp WL1 LED 6+1W
LAMP-CORDL-LED-WL1-6+1W-USB-G

Art.-no. 0827940383
EAN 4056807232331

Prices for customers after login
Rechargeable LED Hand Lamp WL1 LED 6+1 W

Art.-no. 0827940383

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Shadowless working LED hand lamp for narrow space

Short charging time, long light duration


Latest lithium-ion battery technology



Shadowless 12cm long COB light source


Slim light



Luminaire head is just 8mm wide


Slim design



Two different light levels


Main light 6W COB LED, spot light 1W LED



Flashlight function


Spot light above the luminaire head



Switch mode


Spot light, main light low, main light high, off



charging with Type C cable, excluding adaptor



Luminaire head can be swiveled by 120°



Battery charging status


Three indicator lights



Strong magnet on the bottom of the light



Technical information


The light intensity is infinitely variable:


  • Main light low: 250lm( 6hrs)

  • Main light high: 600lm(2.5hrs)

  • Spotlight: 120lm(10hrs)
Notice

Li-Ion battery: 3.7 V, 9.62 Wh, 18650-2600 mAH

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. colour rendering index (CRI)

80

Luminous flux main light

600 lm

Luminous flux side light

120 lm

Colour temperature

6500 K

Min./max. luminous period

2.5-10 h

Luminous period of main light

2.5 h

Luminous period of secondary light

10 h

Charging time

4 h

Impact resistance

IK07

IP protection class

IP 54

Nominal voltage

5 V/DC

Rechargeable battery/battery capacity

2600 mAh

Type of rechargeable battery/battery

Li-lon

Length x width x height

340 x 52 x 41 mm

Rechargeable LED Hand Lamp WL1 LED 6+1 W including:
USB cable
1 x
USB cable

USBCHRGCBL-F.HNDLAMP-L1M

Description: High quality USB cable
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information