Welcome to Würth Malaysia For trade customers only

Double ring ratchet spanner assortment Black

Ratchet double box-end wrench assort. black 3pcs
RTCHDBENDBOXWRNCH-SORT-BLACK-3PCS
ZEBRA

Art.-no. 0714257300
EAN 4056807482972

Prices for customers after login
Double ring ratchet spanner assortment Black

Art.-no. 0714257300

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

3 pieces 4 sizes in one Black Edition ratchet wrench.
  • Slim ratchet head for hard-to-reach places

  • Can be used as a bit ratchet. Easy to insert the included 1/4-inch bit adapter into the SW10 ratchet spanner.

  • Output: Double ring end with POWERDRIV® ratchet bi-hexagon, fine-toothed

  • Material: Chromium-vanadium steel

  • Surface: Black chromium-plated basic body

  • Geometry: straight

  • Switching: Reversing lever for clockwise and anti-clockwise rotation


Includes:


  • 1 x double-ring ratchet spanner 8x10 + 12x13 mm

  • 1 x double-ring ratchet spanner 16x17 + 18x19 mm

  • 1 bit adapter 10 mm x 1/4 inch, length 20 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

3 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information