Welcome to Würth Malaysia For trade customers only

Double-end box wrench set inch Extra-long, 6 pieces

Double box-end wrench set, inch, extra long, 6 pcs
DBBOXENDWRNCH-SORT-INCH-6PCS

Art.-no. 0714235350
EAN 4062856389308

Prices for customers after login
Double-end box wrench set inch Extra-long, 6 pieces

Art.-no. 0714235350

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For high tightening and release forces including a tool roll

Suitable for hard-to-reach areas


Straight and very slim ring design



On the ring side with POWERDRIV® bi-hexagonal drive

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Double-end box wrench set inch Extra-long, 6 pieces including:
Tool roll
1 x
Tool roll

BG-DBRGSPN-EXTRA-LONG-EMPTY

Description: Unequipped for double-end box wrench set, extra long
Quantity: 1 x
Double box-end wrench, inch, extra long
1 x
Double box-end wrench, inch, extra long

DBBOXENDWRNCH-INCH-EXTRA-LONG-WS1/4X5/16

Description:
1/4 x 5/16 inch; Length: 200 mm
For high tightening and releasing forces
Quantity: 1 x
Double box-end wrench, inch, extra long
1 x
Double box-end wrench, inch, extra long

DBBOXENDWRNCH-INCH-EXTRA-LONG-WS3/8X7/16

Description:
3/8 x 7/16 inch; Length: 292 mm
For high tightening and releasing forces
Quantity: 1 x
Double box-end wrench, inch, extra long
1 x
Double box-end wrench, inch, extra long

DBBOXENDWRNCH-INCH-EXTRA-LONG-WS1/2X9/16

Description:
1/2 x 9/16 inch; Length: 367 mm
For high tightening and releasing forces
Quantity: 1 x
Double box-end wrench, inch, extra long
1 x
Double box-end wrench, inch, extra long

DBRGSPN-INCH-EXTRA-LONG-WS5/8X11/16

Description:
5/8 x 11/16 inch; Length: 388 mm
For high tightening and releasing forces
Quantity: 1 x
Double box-end wrench, inch, extra long
1 x
Double box-end wrench, inch, extra long

DBRGSPN-INCH-EXTRA-LONG-WS3/4X13/16

Description:
3/4 x 13/16 inch; Length: 415 mm
For high tightening and releasing forces
Quantity: 1 x
Double box-end wrench, inch, extra long
1 x
Double box-end wrench, inch, extra long

DBRGSPN-INCH-EXTRA-LONG-WS7/8X15/16

Description:
7/8 x 15/16 inch; Length: 430 mm
For high tightening and releasing forces
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information