Continuous motor monitoring increases its service life, since the motor is shut off quickly in the event of overloading, overheating or a jam.
Longer working life of the EC-motors, low-maintenance, as carbon brushes do not have to be changed. More efficient and powerful motor in a smaller size.
13 mm solid metal drill chuck for use with commercially available shank, such as cylinder and hexagon shank.
Precise and effective working through ideal torque setting and optimum throughput.
充电式起子电钻 ABS 18 POWER
Very powerful, handy cordless drill driver specially designed for hard use on construction sites with a torque of 140 Nm