仅需三步即可完成注册并使用在线商店所提供的全部功能。
仅面向工商业客户销售
For fast cutting and simultaneous milling of cable ducts with wall slitting cutters with at least 1800 W. The laborious and time-consuming removal of the centre bar is no longer necessary.
用途广泛、经久耐用且经济高效的施工现场用切割片,也适合用于墙壁开槽机。
性能优异的坚固金刚石切割片
The robust diamond cutting disc with high performance values
用于手持锯/地板锯。这款功能极其丰富、速度极快的金刚石切割片适用于所有建筑行业。专门开发用于频繁更换材料的应用。也非常适合救援服务部门(消防部门、技术救援组织等)用来切割防护轨、橡胶或玻璃。
黄色适用于施工现场。用于角磨机。功能多样,速度极快。专门开发用于频繁更换材料的应用。也非常适合救援服务部门(消防部门、技术救援组织等)使用。
施工现场用切割片,对混凝土、钢筋混凝土、炼砖等通用
Long-lasting, economical diamond cutting disc for tile layers, plumbing companies, stone cutters and similar trades
Diamond cutting disc especially developed for use at construction sites, especially in concrete, reinforced concrete, clinker, brick, exposed aggregate concrete etc.