仅需三步即可完成注册并使用在线商店所提供的全部功能。
仅面向工商业客户销售
产品排序
找到 27 版本的 27 商品
For removing glow plugs if the drive hex. is broken. Glow plug thread in the cylinder head is retained.
Practical tool set for all current Opel/Vauxhall models.
Continuous vibration allows components to be set in a swinging motion. This results in a particularly effective release effect, which greatly simplifies the dismantling of fixed and/or seized-up components.
Practical tool set specifically for all current VAG models.
Practical tool set specifically for all current BMW models.
Module no. 1 of the glow plug tool assortment for BMW, M8x1/M10x1.
Module no. 2 of the glow plug tool assortment for BMW, M8x1/M10x1.
Module no. 3 of the glow plug tool assortment for BMW, M8x1/M10x1.
Module no. 1 of the glow plug tool assortment for VAG, M8x1/M10x1.
Module no. 2 of the glow plug tool assortment for VAG, M8x1/M10x1.
Module no. 3 of the glow plug tool assortment for VAG, M8x1/M10x1.
Assortment for drilling out and removing broken glow plug tips correctly.
The set contains all the basic tools required for the use of glow plug reamers
To pull out glow plugs that are stuck in the shaft due to coking or deformation of the glow plug tip
Special tool set for cleaning the glow plug duct and the glow plug seat in the cylinder head.
Assortment for drilling out and removing glow plug tips correctly.
For simple removal of broken glow plugs and restoration of threads for new glow plugs.
For simple removal of broken glow plugs and restoration of threads for new glow plugs
For drilling out and removing glow plugs correctly.
Contains tools required as the basis for the M8 x 1/M9 x 1/M10 x 1/M10 x 1.25 glow plug drilling-out sets.
Practical tool set for all current Ford models. For removing broken glow plugs and cleaning the complete glow plug shaft.
Practical tool set for all current Mercedes models.
还有更多匹配项。 要获得更准确的结果,请指定更具体的搜索词。
请检查此词或使用其他搜索词。