仅需三步即可完成注册并使用在线商店所提供的全部功能。
仅面向工商业客户销售
用于角磨机
Permits almost dust-free operation.
1,200 watt, powerful and robust angle grinder with anti-vibration handle for fast working progress and long service life. Ideal for continuous intense rough machining and cutting work
无需使用任何工具即可更换角磨机的磨片。用手即可拧紧和松开
2400 W angle grinder for discs with max. 230 mm diameter
Reliable 1200-watt angle grinder demonstrates impressive robustness, endurance and an additional anti-vibration handle. Ideal for intensive work with high safety requirements
Extremely handy 720 W angle grinder with speed regulation and a 125 mm protective hood. Ideal for light grinding and cutting work
动力极强的墙壁开槽机,配备 1900 瓦电机,包括两个 125 毫米金刚石切割片